Beli pompa transfer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal)Deskripsi:Pompa sumur dangkal PW dengan total head max.45m, Current max. 1.5A-3A adalah pompa air pilihan dari Brand Wasser untuk kebutuhan sehari-hari, pekarangan, mesin cuci, kolam tanki dan gedungatribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Bung-mount AC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.atribut:
- UNSPSC: 40151532
- Discharge Connection Type: NPT
- Housing Material: Cast Iron
- Motor Type: Permanent Magnet
- Mount Type: Bung
- Pump Connection Type: NPT
- Self Priming: Yes
- Wasser Pump Submersible (Pompa Celup)Deskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- Wasser Pump Centrifugal Booster Multistage (Pompa Sentrifugal)atribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum)Deskripsi:• Multi-Aplikasi:Transfer air, anggur, cuka, jus, dan cairan non-agresif lainnya tanpa pasir atau kotoran padat lainnya.• Rotasi dua arah:Motor dilengkapi dengan sakelar mundur untuk memungkinkan pompa berputar ke dua arah. Sisi hisap dapat digunakan untuk pengiriman, sisi pengiriman dapat digunakan untuk hisap.Pompa cairan keluar dan isi ulang tanpa memindahkan pipa.atribut:
- Kapasitas (L): 50
- Daya Hisap (m): 8
- Tegangan (V): 220
- In dan Out Selang (inch): 3/4
- Power (kW/hp/Phase): 0.75 / 1 / 1
- Casing Pompa: Stainless Stell
- Continous Duty: Thermal Protector
- Dimensi (mm) (DN1 & DN2): 25
- Dimensi (mm) (L1xL2xW1xH1): 39x90x112x71
- Dimensi (mm) (LxWxH): 297.5x247x201
- Impeller: Kuningan
- Kawat Motor: Tembaga
- Maximum Head (m): 18
- Wilo Pump Chemical Transfer (Pompa Kimia)atribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- FILL-RITE Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia)Deskripsi:These transfer pumps move DEF (diesel exhaust fluid) between containers or fill a vehicle's DEF reservoirs.atribut:
- UNSPSC: 40151532
- Adapter Material: Nylon
- Agency Compliance: ETL
- Diesel Exhaust Fluid Compatible: Yes
- Discharge Connection Type: BSP
- Discharge Tube Outlet ID (inch): 3/4
- Discharge Tube Outlet OD (inch): 1
- For Container Type: Drum; Tote
- For Media Type: DEF
- For use with: Diesel Exhaust Fluid
- Height Above Container (inch): 2-1/2
- Housing Material: Polypropylene
- Includes: (2) 1 in BSPP x 3/4 in Hose Barb 90° Elbows(2) 1 in BSPP x 3/4 in Hose Barb Straight Fittings(4) Worm Gear Hose Clamps
- Includes Bung Adapter: No
- Includes Discharge Hose: No
- Includes Nozzle: No
- Includes Suction Tube: Yes
- Max. Head Pressure (psi): 38
- Max. Outlet Pressure (psi): 38
- Max. Viscosity (CPS): 40
- Maximum Flow Rate (GPM): 10
- Maximum Fluid Temperature (°F): 120
- Maximum Head (ft): 30
- Metered: No
- Minimum Fluid Temperature (°F): 15
- Motor HP (HP): 1/4
- Noise Level (dB): 80
- Number of Phases: 1
- Overall Length (inch): 15-1/4
- Power Source: Electric
- Pump Connection ID (inch): 3/4
- Pump Connection OD (inch): 1
- Pump Connection Type: BSP
- Pump Package Type: Basic Pump without Discharge Hose
- Runs Dry: Yes
- Seal Material: EPDM
- Self Priming: Yes
- Suction Tube Material: EPDM
- Suction Tube OD (inch): 1
- Variable Speed: No
- Wetted Materials: EPDM; Nylon; Santoprene; Stainless Steel
- for Container Size (gal): 55; 275; 330
- Grundfos Pump Booster Inverter (Pompa Dorong)Deskripsi:Grundfos CMBE adalah pompa inverter yang ringkas.Solusi pompa pendorong untuk berbagai macam aplikasi rumah tangga dan industri kecil. Pompa pendorong CME booster memastikan kenyamanan terbaik dengan memberikan tekanan yang konstan dalam kondisi beragamnya penggunaan air.Hanya dengan menekan tombol pengatur tekanan, maka tekanan akan meningkatkan atau menurun sesuai yang kita inginkan. Pompa CME booster sangat mudah instalasi.Tekanan konstanCME Booster selalu memberikan tekanan yang konstan.Desain yang kokoh Pompa terbuat dari bahan yang memastikan katahanaan terhadap korosi yang sangat baik. Rumah pompa, shaft dan impeller terbuat dari stainless stell berkualitas tinggi, sedangkan bagian lainnya dicat secara elektroforesis.Hemat energiPengatur frekuansi CME Booster yang menyesuaikan konsumsi daya sesuai dengan pemakaian air dapat menghemat penggunaan listrik hingga 40%.Aksesoris yang lengkap CME Booster memiliki five-way fitting yang memiliki non-return valve, pressure sensor, pressure gauge, dan koneksi tangki diafragma.Tidak bisingCME Booster beroperasi rendah suara, sekitar 55 desibel, yang secara signifikan lebih tenang daripada kebanyakan pompa saat ini tersedia dipasar.Interface yang mudah digunakanPanel kontrol pada pompa memiliki fitur interface yang mudah digunakan dengan indikator LED yang menunjukkan status operasional dan tombol untuk penyesuaian tekanan.Dry running protectionCME Booster akan berhenti beroperasi secara otomatis apabila terjadi kekosongan atau air habis.Thermal overload protectionCME Booster dilengkapi dengan thermal overload protection yang secara efektif memproteksi panas berlebih.atribut:
- Head (max)(m): 65
- GPI Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum)Deskripsi:Bung-mount DC-powered fuel transfer pumps attach to tanks and drums with 2" bung connections. They move fuel between containers and are used for refueling equipment on job sites.atribut:
- UNSPSC: 40151532
- Bung Adapter Connection Type: MNPT
- Bung Adapter Material: Aluminium
- Bung Connection Diameter (inch): 2
- Diesel Exhaust Fluid Compatible: No
- Discharge Connection Type: FNPT
- Explosion Proof: Yes
- Food Grade: No
- For Media Type: Diesel; Gasoline; Kerosene
- Frequency (Hz): 60
- Hose Cover Material: Nitrile
- Hose Tube Material: Nitrile
- Housing Finish: Powder Coated
- Housing Material: Aluminium
- Includes Bung Adapter: Yes
- Includes Spout: No
- Includes Suction Tube: Yes
- Maximum Fluid Temperature (°F): 125
- Maximum Head (ft): 5-1/2
- Maximum Outlet Pressure (PSI): 15
- Maximum Viscosity (SUS): 50
- Meter: Not Included
- Minimum Fluid Temperature (°F): -20
- Motor Enclosure: Explosion Proof
- Mount Type: Bung
- Nozzle Material: Aluminium
- Nozzle type: Manual Diesel
- Number of Phases: 1
- Power Source: Electric
- Pump Connection Type: FNPT
- Pump Kit Type: Pump with Hose & Nozzle
- Rated Voltage (V): 12 DC
- Runs Dry: No
- Seal Material: Buna-N
- Self Priming: Yes
- Spout Material: Aluminium
- Suction Tube Length (inch): 40
- Suction Tube Material: Polypropylene
- Suction Tube OD (inch): 1
- Thermal Protection: Yes
- Variable Speed: No
- Grundfos Pompa Transfer - Kapasitas BesarDeskripsi:CM is a reliable, quiet and compact horizontal end-suction pump. The modular pump design makes it easy to make customised solutions. CM is available in cast iron and stainless steel.atribut:
- Approvals: CE, EAC, UKCA
- Density (kg/m³): 998.2
- Enclosure Class: IP55 (IEC 34-5)
- Frequency (Hz): 50
- Liquid Temperature Range (°C): -20 to 90
- Material: Cast Iron, Stainless Steel
- Pump Speed (rpm): 2900 (on which pump data are based)
- Pumped Liquid: Water
- Selected Liquid Temperature (°C): 20
- Shimizu Pump Water PS Series (Pompa Air)Deskripsi:Jet pump sumur dangkal Shimizu hemat energi listrik memiliki kapasitas max 31lpm-60lpm, daya hisap max 9m, pekarangan, taman, gedung, dan rumah sangat cocok dengan tipe pompa ini.
- Wilo Pompa Penambah Tekananatribut:
- Voltage (V): 1-230
- Frequency (Hz): 50
- Kennedy Craft Knife Set (Pisau Ukir)Deskripsi:Multi-purpose knife set, ideal for modelling, craft work and industrial use. Covers a wide range of applications including cutting, chiselling, stencilling and scoring. All holders have a positive guide locator to provide extra safety when changing blades. Contents: 1x light-duty holder. 1x medium-duty holder. 1x fluted ABS holder. 1x general cutting and trimming blade. 1x general cutting and slicing blade. 3x detail cutting and stripping blade. 1x medium/heavy-duty cutting blade. 1x stencilling and scoring blade. 1x precision wood chiselling blade. 1x deep cross and smooth wood chiselling blade. 2x chiselling and trimming blade. 1x heavy-duty cutting blade. 1x close corner cutting blade.atribut:
- Overall Length: 218mm
- Compatible Materials: Adhesive Tape Cardboard Paper Plastic Rubber Shrink Wrap/Stretch Film Softwood
- Handle Material: ABS Plastic
- Blade Material: Steel
- Part Number: KEN5375100K
- DAB Indonesia Pump Submersible Deep Well (Pompa Celup)atribut:
- Temperature (°C): 35
- Ebara Pump Centrifugal (Pompa Sentrifugal)Deskripsi:Pompa belum termasuk motoratribut:
- Liquid Name: Clean Water
- Temperature (°C): Below 80
- Maximum Working Pressure (bar): 10
- Casing Material: Cast Iron
- Impeller Material: Bronze Casting
- Shaft Material: 403 Stainless Steel
- Shimizu Semi Jet Pump Water (Pompa Semi Jet)Deskripsi:Semi jet pump Shimizu memiliki kapasitas maks 39 L/min-71 L/min, total head 30m-50m, daya hisap max 11m, Cocok untuk keperluan air kapasitas besar baik di rumahan, gedung , konstruksi dan industriatribut:
- SNI License: Yes
- SNI Number: PCS 00046.01
- Wasser Pump Booster (Pompa Dorong)Deskripsi:Booster Pumps (Pompa Dorong) dengan spesifikasi total head 9-30 Meter dan flowrate 25-85L/Menit adalah pompa air dari Brand Wasser untuk kebutuhan industri dan bisnis anda.
- Shimizu Pump Booster Automatic (Pompa Dorong Otomatis)Deskripsi:Automatic Booster Pump dengan spesifikasi head max 33m dan flowrate 40 L/m adalah pompa air dari brand Shimizu untuk kebutuhan industri dan bisnis anda.atribut:
- Outlet Pipe (inch): 1
- SNI License: Yes
- SNI Number: PCS 00046.01
- Kennedy Double Diaphragm Fuel Transfer PumpDeskripsi:Heavy-duty aluminium die-cast construction fuel transfer pump with a discharge rate of up to 1 gallon per 5 strokes (800ml per stroke). Stainless steel piston and fuel resistant hi-nitrile rubber diaphragm. 2inch die cast bung adapter and extra heavy-duty steel handle with security locking latch. Pump inlet is fitted with an easy to clean wire mesh screen filter. Telescopic suction tube, adjustable to fit 50 to 205ltr drums, with non-return valve. Easy dispensing through 2.4m (8inch) of antistatic neoprene rubber hose with die-cast dispensing nozzle.atribut:
- Discharge per Stroke: 800ml
- Weight Each: 7.5Kg
- Suction Tube Length: 480-900mm
- Suitable for Containers: 205ltr 50ltr 60ltr
- Compatible Fluid: Diesel Oil Petrol
- Part Number: KEN5403600K
- Pump Type : Transfer Pump
Daftar Harga pompa transfer Terbaru October 2026
| Wasser Pump Shallow Well PW Series (Pompa Sumur Dangkal) | Rp869.900 |
| FILL-RITE Pump Transfer Fuel AC Powered (Pompa Bahan Bakar / Pompa Drum) | Rp12.999.900 |
| Wasser Pump Submersible (Pompa Celup) | Rp949.900 |
| Wasser Pump Centrifugal Booster Multistage (Pompa Sentrifugal) | Rp2.999.900 |
| Leo Pump Pump Transfer for Oil (Pompa Oli / Pompa Drum) | Rp6.799.900 |
| Wilo Pump Chemical Transfer (Pompa Kimia) | Rp4.099.900 |
| FILL-RITE Pump Transfer Electric Operated DEF (Pompa Drum / Pompa Kimia) | Rp9.199.900 |
| Grundfos Pump Booster Inverter (Pompa Dorong) | Rp35.999.900 |
| GPI Pump Transfer Fuel DC Powered (Pompa Bahan Bakar / Pompa Drum) | Rp10.999.900 |
| Grundfos Pompa Transfer - Kapasitas Besar | Rp18.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102093665-1.jpg)
/23P109558075-1.jpg)
/l1P102093757-5.jpg)
/P102093702-1.jpg)
/8vP109124319-1.jpg)
/1jP104661055-2.jpg)
/5zP109558215-1.jpg)
/p4P102235904-2.jpg)
/n2P109560830-1.jpg)

/ffP103201555-1.jpg)

/ooP102195888-4.jpg)
/0pP103773025-1.jpg)
/13P107622039-1.jpg)
/foP103201564-5.jpg)
/P102093696-1.jpg)
/paP103840910-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)